Zoro Homepage

Heat Shrink Sleeve, 2:1 I.D. Shrink Ratio, White, 100 ft

  • Mfr # HT-C-125-WT

  • Zoro # G4684569


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Polyvinylidene Fluoride
Use with Wire Size
20 to 16 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-C-125-WT
Zoro #
G4684569
UPC #
66282099837
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
20 to 16 AWG
Recovered Wall Thickness (in/ft/yd)
0.015 in
Height (in/ft/yd)
0.235 in
Use With Wire Size
20 to 16 AWG

Details

Item
Heat Shrink Sleeve
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/8 in
Shrink Tubing I.D. After Shrinking
0.063 in
Material
Polyvinylidene Fluoride
Color
White
Temp. Range
-67° to 437°F
Min. Shrink Temp.
311°F
Finish
Matte
For Use with Printer
BBP®72 Label Printer; BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Primary Noun, Basic Function
Heat Shrink Tubing
Resistance Properties
Chemical-Resistant; Gasoline-Resistant; Smear-Resistant
Printable Sides
Single-Side Printable
Printer Compatibility
BBP72
Indoor or Outdoor Use
Outdoor Use
Recommended Ribbon
R6006
Print Technology
Thermal Transfer
Suggested Ribbon Series
R6000 Halogen Free; R6600
Shape
Continuous
Label/Media Format
Roll

Description

Printable Shrink Tubing,100 ft. L,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.