Zoro Homepage

Heat Shrink Sleeve, 2:1 I.D. Shrink Ratio, White, 90 ft

  • Mfr # HT-C-250-WT

  • Zoro # G4684517


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyvinylidene Fluoride
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-C-250-WT
Zoro #
G4684517
UPC #
66282099839
Country of Origin
United States

Dimensions

Length
90 ft
Use with Wire Size
12 to 8 AWG
Recovered Wall Thickness (in/ft/yd)
0.015 in
Height (in/ft/yd)
0.439 in
Use With Wire Size
12 to 8 AWG

Description

Printable Shrink Tubing,90 ft. L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.