Zoro Homepage

Heat Shrink Sleeve, 2:1 I.D. Shrink Ratio, Yellow, 75 ft

  • Mfr # HT-C-375-YL

  • Zoro # G4684480


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.188 in
Material
Polyvinylidene Fluoride
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT-C-375-YL
Zoro #
G4684480
UPC #
66282099920
Country of Origin
United States

Dimensions

Length
75 ft
Use with Wire Size
8 to 4 AWG
Height (in/ft/yd)
0.645 in
Recovered Wall Thickness (in/ft/yd)
0.015 in
Use With Wire Size
8 to 4 AWG

Details

Item
Heat Shrink Sleeve
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.188 in
Material
Polyvinylidene Fluoride
Color
Yellow
Temp. Range
-67° to 437°F
Min. Shrink Temp.
311°F
Finish
Matte
Recommended Ribbon
R6006
Resistance Properties
Chemical-Resistant; Gasoline-Resistant; Smear-Resistant
For Use with Printer
BBP®72 Label Printer; BradyPrinter i5100; BradyPrinter i7100; THT 3" Core Printer
Shape
Continuous
Printable Sides
Single-Side Printable
Label/Media Format
Roll
Print Technology
Thermal Transfer
Primary Noun, Basic Function
Heat Shrink Tubing
Suggested Ribbon Series
R6000 Halogen Free; R6600
Indoor or Outdoor Use
Outdoor Use
Printer Compatibility
BBP72

Description

Printable Shrink Tubing,75 ft. L,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.