Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Shrink Tube, 0.198 in, White, 500 ft

  • Mfr # PVC-5-500

  • Zoro # G4684079


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. After Shrinking
0.182 in
Material
Vinyl
Color
White
Use with Wire Size
0.182 in to 0.198 in
Shrink Tubing I.D. Before Shrinking
0.198 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-5-500
Zoro #
G4684079
UPC #
66282063167
Country of Origin
United States

Dimensions

Length
500 ft
Use with Wire Size
0.182 in to 0.198 in
Use With Wire Size
0.182 in to 0.198 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.182 in
Material
Vinyl
Color
White
Shrink Tubing I.D. Before Shrinking
0.198 in
Label/Media Format
Roll
Primary Noun, Basic Function
Tubing
Suggested Ribbon Series
Hot-Foil
Resistance Properties
Chemical-Resistant; Smear-Resistant
For Use with Printer
BRADYMARKâ„¢ Hotstamper
Print Technology
Hot Stamping

Description

Hot Stamper Shrink Tubing,500 ft. L,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.