Zoro Homepage

Heat Shrink Tube, 0.278 in, White, 100 ft

  • Mfr # PVC-2

  • Zoro # G4684149


product price: $42.45
/ea

Key Features

Shrink Tubing I.D. Before Shrinking
0.278 in
Shrink Tubing I.D. After Shrinking
0.258 in
Material
Vinyl
Color
White
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-2
Zoro #
G4684149
UPC #
66282003898
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
0.258 in to 0.278 in
Use With Wire Size
0.258 in to 0.278 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.278 in
Shrink Tubing I.D. After Shrinking
0.258 in
Material
Vinyl
Color
White
Suggested Ribbon Series
Hot-Foil
Label/Media Format
Roll
Print Technology
Hot Stamping
Resistance Properties
Chemical-Resistant; Smear-Resistant
Primary Noun, Basic Function
Tubing
For Use with Printer
BRADYMARKâ„¢ Hotstamper

Description

Hot Stamper Shrink Tubing,100 ft. L,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.