Zoro Homepage

Heat Shrink Tube, 0.462 in, White, 100 ft

  • Mfr # PVC-437

  • Zoro # G4684106


product price: $86.85
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. Before Shrinking
0.462 in
Shrink Tubing I.D. After Shrinking
0.438 in
Material
Vinyl
Color
White
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVC-437
Zoro #
G4684106
UPC #
66282003903
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
0.438 in to 0.462 in
Use With Wire Size
0.438 in to 0.462 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
0.462 in
Shrink Tubing I.D. After Shrinking
0.438 in
Material
Vinyl
Color
White
Primary Noun, Basic Function
Tubing
For Use with Printer
BRADYMARK™ Hotstamper
Suggested Ribbon Series
Hot-Foil
Label/Media Format
Roll
Resistance Properties
Chemical-Resistant; Smear-Resistant
Print Technology
Hot Stamping

Description

Hot Stamper Shrink Tubing,100 ft. L,Wht

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.