This item is Discontinued.

Brady Heat Shrink Tube 1-1/4" x 2"H, Black, Pk70 PSPT-750-2-BK-R

Heat Shrink Tube 1-1/4" x 2"H, Black, Pk70 (Discontinued)

  • Mfr # PSPT-750-2-BK-R
  • Zoro # G5482736
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSPT-750-2-BK-R
Zoro #
G5482736
UPC #
754473580391
Country of Origin
United States

Dimensions

Width
1-1/4"
Length
2"
Label Width
3/4 in
Label Height
2 in
Max. Wire Size
0.7 in
Height
2 in
Min. Wire Size
0.25 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/4 in x 2 in
For Wire Diameter
0.187 in to 0.45 in
Maximum Wire Diameter
0.45 in
Minimum Wire Diameter
0.19 in

Details

Item
Precut Label Roll
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Legend
None
Material
Polyolefin
Temp. Range
-94 Degrees to 267 Degrees F
Color
Black
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Metal Detectable
No
Labels per Roll
70
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shrink Ratio
3:1
Max. Lines of Print
2
Label Material
Polyolefin
Adhesive
Non-Adhesive
Application
Electrical Labeling, Wire and Cable Labeling
Material Properties
Heat-Shrinkable
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Minimum Wire Gauge
16 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Maximum Service Temperature
275 Degrees F
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Material Series
B-342
For Wire Gauge
10 AWG to 16 AWG
Labels per Row
1
For Print Method
Thermal-Transfer
Product Type
Wire Marking Sleeve
Recommended Ribbon
M61-R6710-WT, M71-R6700-WT, R6710-WT
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black ( Matte )
Compatible Mfr Part Number
M61-R6710-WT, M71-R6700-WT
Label Color
Black
Label Media Format
Precut Roll
Printer Series Compatibility
BMP61, BMP71, M611
Maximum Wire Gauge
10 AWG
Minimum Service Temperature
-67 Degrees F
Double-Sided Printable
No

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.45 in, Minimum Wire Diameter 0.19 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 31DJ64, 52HK15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.