Zoro Homepage

Heat Shrink Tube, 1/4 in, Black, 100 ft

  • Mfr # HSA-64-BK

  • Zoro # G4684620


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Length
100 ft
Use with Wire Size
0.125 in to 0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSA-64-BK
Zoro #
G4684620
UPC #
66282003730
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
0.125 in to 0.25 in
Use With Wire Size
0.125 in to 0.25 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
Black
Suggested Ribbon Series
Hot-Foil
Print Technology
Hot Stamping
Label/Media Format
Roll
Primary Noun, Basic Function
Heat Shrink Tubing
For Use with Printer
BRADYMARK™ Hotstamper
Resistance Properties
Chemical-Resistant; Self-Extinguishing; Smear-Resistant

Description

Hot Stamper Shrink Tubing,100 ft. L,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.