Zoro Homepage

Heat Shrink Tube, 1.5 in, Clear, 100 ft

  • Mfr # HSB-381

  • Zoro # G4684596


product price: $996.99
/ea
Free Shipping & Returns

Key Features

Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Clear
Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSB-381
Zoro #
G4684596
UPC #
66282003792
Country of Origin
United States

Dimensions

Length
100 ft
Use with Wire Size
0.75 in to 1.5 in
Use With Wire Size
0.75 in to 1.5 in

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. Before Shrinking
1.5 in
Shrink Tubing I.D. After Shrinking
3/4 in
Material
Polyolefin
Color
Clear
Resistance Properties
Chemical-Resistant; Smear-Resistant
Label/Media Format
Roll
Primary Noun, Basic Function
Heat Shrink Tubing
Suggested Ribbon Series
Hot-Foil
Print Technology
Hot Stamping
For Use with Printer
BRADYMARKâ„¢ Hotstamper

Description

Hot Stamper Shrink Tubing,100 ft. L,Clr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.