Zoro Homepage
This item is Discontinued.
Brady Heat Shrink Tube, 2:1 I.D. Shrink Ratio, White, 75 ft LSZH-C-250-WT

Heat Shrink Tube, 2:1 I.D. Shrink Ratio, White, 75 ft (Discontinued)

  • Mfr # LSZH-C-250-WT
  • Zoro # G4684331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSZH-C-250-WT
Zoro #
G4684331
UPC #
66282099799
Country of Origin
United States

Dimensions

Length
75 ft
Use with Wire Size
12 to 8 AWG
Height (in/ft/yd)
0.439 in
Recovered Wall Thickness (in/ft/yd)
0.029 in
Use With Wire Size
12 to 8 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
1/4 in
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Polyolefin
Color
White
Temp. Range
-67° to 221°F
Min. Shrink Temp.
293°F
Finish
Matte
Label/Media Format
Roll
Shape
Continuous
Suggested Ribbon Series
R6000 Halogen Free; R6600
Print Technology
Thermal Transfer
Printable Sides
Single-Side Printable
Continuous & Die-Cut Materials Supported
Continuous Tapes Only
Primary Noun, Basic Function
Heat Shrink Tubing
For Use with Printer
BBP®72 Label Printer; BradyPrinter i7100; THT 3" Core Printer
Printer Compatibility
BBP72
Recommended Ribbon
R6406
Resistance Properties
Chemical-Resistant; Self-Extinguishing; Smear-Resistant

Description

Printable Shrink Tubing,90 ft. L,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.