Heat Shrink Tube, 2:1 I.D. Shrink Ratio, Yellow, 75 ft

  • Mfr # HX-C-375-YL

  • Zoro # G4684395


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.188 in
Material
Polyolefin
Length
75 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HX-C-375-YL
Zoro #
G4684395
UPC #
66282099760
Country of Origin
United States

Dimensions

Length
75 ft
Use with Wire Size
8 to 4 AWG
Height (in/ft/yd)
0.645 in
Recovered Wall Thickness (in/ft/yd)
0.025 in
Use With Wire Size
8 to 4 AWG

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
3/8 in
Shrink Tubing I.D. After Shrinking
0.188 in
Material
Polyolefin
Color
Yellow
Temp. Range
-40° to 248°F
Min. Shrink Temp.
185°F
Finish
Matte
Printable Sides
Single-Side Printable
Resistance Properties
Chemical-Resistant; Self-Extinguishing; Smear-Resistant
Printer Compatibility
BBP72
Suggested Ribbon Series
R4300; R6000 Halogen Free; R6600
For Use with Printer
BBP®72 Label Printer; BradyPrinter i7100; THT 3" Core Printer
Print Technology
Thermal Transfer
Label/Media Format
Roll
Shape
Continuous
Recommended Ribbon
R6406
Primary Noun, Basic Function
Heat Shrink Tubing

Description

Printable Shrink Tubing,75 ft. L,Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.