This item is Discontinued.

Brady Heat Shrink Tube 21/32" x 2"H, Black, Pk70 PSPT-375-2-BK-R

Heat Shrink Tube 21/32" x 2"H, Black, Pk70 (Discontinued)

  • Mfr # PSPT-375-2-BK-R
  • Zoro # G5482797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT-375-2-BK-R
Zoro #
G5482797
UPC #
754473551261
Country of Origin
United States

Dimensions

Width
21/32"
Length
2"
Label Width
3/8 in
Label Height
2 in
Max. Wire Size
0.32 in
Height
2 in
Min. Wire Size
0.125 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/8 in x 2 in
For Wire Diameter
0.125 in to 0.32 in
Maximum Wire Diameter
0.32 in
Minimum Wire Diameter
0.13 in

Details

Item
Precut Label Roll
Legend
None
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Color
Black
Material
Polyolefin
Temp. Range
-94 Degrees to 267 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Shrink Ratio
3:1
Labels per Roll
70
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Max. Lines of Print
2
Metal Detectable
No
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Adhesive
Non-Adhesive
Maximum Service Temperature
275 Degrees F
Material Series
B-342
For Print Method
Thermal-Transfer
Label Attachment Style
Heat Shrink Sleeve
Double-Sided Printable
No
Printer Series Compatibility
BMP61, BMP71, M611
Recommended Ribbon
M61-R6710-WT, M71-R6700-WT, R6710-WT
Compatible Mfr Part Number
M61-R6710-WT, M71-R6700-WT
Minimum Wire Gauge
12 AWG
Product Type
Wire Marking Sleeve
Label Finish
Matte
Maximum Wire Gauge
4 AWG
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Service Temperature
-67 Degrees F
Label Color
Black
Label Media Format
Precut Roll
For Wire Gauge
4 AWG to 12 AWG
Labels per Row
1
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Black ( Matte )
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Material Properties
Heat-Shrinkable

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 31DJ64, 52HK15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.