This item is Discontinued.

Brady Heat Shrink Tube 29/64" x 2"H, Yellow, Pk70 PSPT-250-2-YL-R

Heat Shrink Tube 29/64" x 2"H, Yellow, Pk70 (Discontinued)

  • Mfr # PSPT-250-2-YL-R
  • Zoro # G5482806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSPT-250-2-YL-R
Zoro #
G5482806
UPC #
754473551216
Country of Origin
United States

Dimensions

Width
29/64"
Length
2"
Label Width
1/4 in
Label Height
2 in
Max. Wire Size
0.215 in
Height
2 in
Min. Wire Size
0.094 in
Maximum Wire Diameter
0.22 in
For Wire Diameter
0.094 in to 0.215 in
Minimum Wire Diameter
0.09 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
1/4 in x 2 in

Details

Item
Precut Label Roll
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Legend
None
Material
Polyolefin
Temp. Range
-94 Degrees to 267 Degrees F
Color
Yellow
Metal Detectable
No
Shrink Ratio
3:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Lines of Print
2
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Labels per Roll
70
Adhesive
Non-Adhesive
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Compatible Mfr Part Number
M61-R4310, M71-R4300
Maximum Wire Gauge
8 AWG
Minimum Service Temperature
-67 Degrees F
Label Color & Finish - Heat-Shrink Cable & Wire Labels
Yellow ( Matte )
Label Attachment Style
Heat Shrink Sleeve
Label Finish
Matte
Double-Sided Printable
No
Material Properties
Heat-Shrinkable
Double-Sided Printable - Heat-Shrink Cable & Wire Labels
Single Side Printable
Maximum Service Temperature
275 Degrees F
For Wire Gauge
8 AWG to 16 AWG
Recommended Ribbon
M61-R6610, M71-R6600, R6610
Material Series
B-342
Label Media Format
Precut Roll
Product Type
Wire Marking Sleeve
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Labels per Row
1
For Print Method
Thermal-Transfer
Minimum Wire Gauge
16 AWG
Printer Series Compatibility
BMP61, BMP71, M611
Label Color
Yellow

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.22 in, Minimum Wire Diameter 0.09 in, Maximum Wire Gauge 8 AWG, Minimum Wire Gauge 16 AWG, Compatible Grainger Part Number 52HK14, 5WKX7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.