Shop BRADY
See all product information
Create Account
Heat Shrink Tube, 3/16 in, White, 100 ft
- Mfr # HSA-48-WT
- Zoro # G4684639
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Shrink Tubing I.D. After Shrinking
0.093 in
Material
Polyolefin
Length
100 ft
Use with Wire Size
0.093 in to 0.187 in
Shrink Tubing I.D. Before Shrinking
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HSA-48-WT
- Zoro #
- G4684639
- UPC #
- 66282003758
- Country of Origin
- United States
- Item
- Heat Shrink Tube
- Shrink Tubing I.D. After Shrinking
- 0.093 in
- Material
- Polyolefin
- Color
- White
- Shrink Tubing I.D. Before Shrinking
- 3/16 in
- Primary Noun, Basic Function
- Heat Shrink Tubing
- For Use with Printer
- BRADYMARKâ„¢ Hotstamper
- Resistance Properties
- Chemical-Resistant; Self-Extinguishing; Smear-Resistant
- Suggested Ribbon Series
- Hot-Foil
- Print Technology
- Hot Stamping
- Label/Media Format
- Roll
Dimensions
- Length
- 100 ft
- Use with Wire Size
- 0.093 in to 0.187 in
- Use With Wire Size
- 0.093 in to 0.187 in
Description
Hot Stamper Shrink Tubing,100 ft. L,Blk
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.