Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Heat Shrink Tube 3/16" x 2"H, White, Pk70 PSPT-094-2-WT-R

Heat Shrink Tube 3/16" x 2"H, White, Pk70 (Discontinued)

  • Mfr # PSPT-094-2-WT-R
  • Zoro # G5482937
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSPT-094-2-WT-R
Zoro #
G5482937
UPC #
754473580315
Country of Origin
United States

Dimensions

Width
3/16"
Length
2"
Label Width
3/32 in
Label Height
2 in
Min. Wire Size
0.023 in
Max. Wire Size
0.08 in
Height
2 in
Maximum Wire Diameter
0.08 in
For Wire Diameter
0.023 in to 0.08 in
Label Size (HxW) - Heat-Shrink Cable & Wire Labels
3/32 in x 2 in
Minimum Wire Diameter
0.02 in

Details

Item
Precut Label Roll
For Use With
BMP61 Labeling System, BMP71 Label Printer, BradyPrinter M611, TLS 2200 Thermal Labeling System, TLS-PC LINK Thermal Labeling System
Legend
None
Material
Polyolefin
Temp. Range
-94 Degrees to 267 Degrees F
Color
White
Shrink Ratio
3:1
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Max. Lines of Print
2
Standards
ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL Recognized
Metal Detectable
No
Labels per Roll
70
Adhesive
Non-Adhesive
Application
Electrical Labeling, Wire and Cable Labeling
Label Material
Polyolefin
Maximum Wire Gauge
10 AWG
Label Attachment Style
Heat Shrink Sleeve
Compatible Mfr Part Number
M61-R4310, M71-R4300
Label Color & Finish - Heat-Shrink Cable & Wire Labels
White ( Matte )
For Print Method
Thermal-Transfer
Maximum Service Temperature
275 Degrees F
Printer Series Compatibility
BMP61, BMP71, M611
Material Properties
Heat-Shrinkable
Material Series
B-342
Minimum Service Temperature
-67 Degrees F
Label Color
White
Product Type
Wire Marking Sleeve
Labels per Row
1
For Wire Gauge
10 AWG to 12 AWG
Double-Sided Printable
No
Label Finish
Matte
Label Media Format
Precut Roll
Resistance Properties
Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant
Minimum Wire Gauge
12 AWG
Recommended Ribbon
M61-R6610, M71-R6600, R6610

Description

Precut Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Cold-Resistant, Corrosion-Resistant, Fade-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.08 in, Minimum Wire Diameter 0.02 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 12 AWG, Compatible Grainger Part Number 52HK14, 5WKX7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.