Heatex Cable Markers 0.390 in H x 2.4 in W Polyether Polyurethane Yellow 1000/RL

  • Mfr # HSCM-2400-0.390-YL

  • Zoro # G615723322


product price: $793.24
/ea
Free Shipping & Returns

Key Features

Label Color
Yellow
Application
Wire and Cable Labeling
Printer Series Compatibility
BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Width
2.4 in
Label Material
Thermoplastic Polyether Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSCM-2400-0.390-YL
Zoro #
G615723322
UPC #
-
Country of Origin
Belgium

Dimensions

Width
2.4 in

Details

Label Color
Yellow
Application
Wire and Cable Labeling
Printer Series Compatibility
BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Label Material
Thermoplastic Polyether Polyurethane
Label Finish
Matte
Labels per Roll
1000

Description

Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40°F to 193°F -40°C to 90°C. Operating temperature of -40°F to 193°F -40°C to 90°C. Note: These markers are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6002.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.