
Heatex Cable Markers 0.625 in H x 3 in W Polyether Polyurethane White 1000/RL
Mfr # HSCM-3000-0.625-WT
Zoro # G708584120
product price: $2,029.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Width
3 in
Size
0.625 in H x 3 in W
Material
Thermoplastic Polyether Polyurethane
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HSCM-3000-0.625-WT
Zoro #
G708584120
UPC #
-
Country of Origin
Germany
Dimensions
Width
3 in
Size
0.625 in H x 3 in W
Label Maker Tape Thickness
0.0177 in
Height
0.625 in
Details
Item
Tag
Application
Data and Telecommunications Labeling;Wire and Cable Labeling
Material
Thermoplastic Polyether Polyurethane
Color
White
Includes
Roll of 1000 Tags
Label Maker Tape Finish
Matte
Printer Series Compatibility
BradyPrinter i7100; BRADYPRINTER PR Plus Series Label Printer; THT 3" Core Printer
Label Finish
Matte
Labels per Roll
1000
Description
Thermoplastic Polyether Polyurethane B-7643 is a zero-halogen high density, thermoplastic cable marker designed for dot matrix or thermal transfer printing. Meets the requirements of a halogen-free material per IEC 61249-2-21 2003-11. Excellent chemical, oil and water resistance. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. Operating temperature of -40 deg F to 193 deg F -40 deg C to 90 deg C. Note: These markers are not compatible with the BradyPrinter i5100 or IP Series printers. A ribbon is required to print this material. Use Part Number R6002.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.