Shop BRADY
See all product information
Create Account
High Adhes Self Lam Vinyl Wire and Cable Lbl 1.75in H x 0.75in W WT/CL 10000/RL
- Mfr # THT-73-417-10
- Zoro # G115722450
product price:Â
$
1,078.99
/ea
Free Shipping & Returns
Key Features
Label Material
Vinyl
Label Media Format
Roll
Adhesive
Yes
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THT-73-417-10
- Zoro #
- G115722450
- UPC #
- 754473615642
- Country of Origin
- United States
Dimensions
- Width
- 0.75 in
Details
- Label Color
- Clear/White
- Label Material
- Vinyl
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
- Labels per Roll
- 10000
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4307 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.