
High Adhesion Self Lam Vinyl Wire and Cable Labels 1in H x 1in W WT, CL 5000/RL
Mfr # THT-116-417-5
Zoro # G015721935
product price:Â $349.99
/ea
Free Shipping & Returns
Key Features
Label Color
Clear/White
Adhesive
Yes
Labels per Roll
5000
Width
1 in
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-116-417-5
Zoro #
G015721935
UPC #
754473615505
Country of Origin
United States
Dimensions
Width
1 in
Details
Label Color
Clear/White
Adhesive
Yes
Labels per Roll
5000
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Label Finish
Matte
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.