
High Adhesion Self Lam Vinyl Wire and Cable Lbl 0.75in H x 0.5in W WT/CL 5000/RL
Mfr # THT-80-417-5
Zoro # G415721931
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Label Color
Clear/White
Adhesive
Yes
Label Media Format
Roll
Labels per Roll
5000
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-80-417-5
Zoro #
G415721931
UPC #
754473615567
Country of Origin
United States
Dimensions
Width
0.5 in
Details
Label Color
Clear/White
Adhesive
Yes
Label Media Format
Roll
Labels per Roll
5000
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.