High Adhesion Self Lam Vinyl Wire and Cable Lbl 1.5in H x 1.5in W WT, CL 2500/RL

  • Mfr # THT-119-417-2.5

  • Zoro # G215721964


product price:  $359.99
/ea
Free Shipping & Returns

Key Features

Adhesive
Yes
Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Finish
Matte
Label Color
Clear/White
Labels per Roll
2500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-119-417-2.5
Zoro #
G215721964
UPC #
754473615512
Country of Origin
United States

Dimensions

Width
1.5 in

Details

Adhesive
Yes
Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Finish
Matte
Label Color
Clear/White
Labels per Roll
2500
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant

Description

Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.