
High Adhesion Self Lam Vinyl Wire and Cable Lbl 2.25in H x 2.5in W WT/CL 1000/RL
Mfr # THT-26-417-1
Zoro # G615721373
product price:Â $359.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Finish
Matte
Adhesive
Yes
Label Color
Clear/White
Label Media Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-26-417-1
Zoro #
G615721373
UPC #
754473615543
Country of Origin
United States
Dimensions
Width
2.5 inches; 63.50 millimeters
Details
Application
Data and Telecommunications Labeling; Electrical Labeling; Laboratory Labeling; Wire and Cable Labeling
Label Finish
Matte
Adhesive
Yes
Label Color
Clear/White
Label Media Format
Roll
Labels per Roll
1000
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.