
High Adhesion Self-Lam Vinyl Wire and Cable Lbl 7in H x 2in W WT/CL 500/RL
Mfr # THT-83-417-0.5
Zoro # G908583053
product price:Â $449.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
2 in
Material
Self-laminating Vinyl
Min. Wire Size
1.75 in
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-83-417-0.5
Zoro #
G908583053
UPC #
754473615659
Country of Origin
United States
Dimensions
Width
2 in
Min. Wire Size
1.75 in
Size
7 in H x 2 in W
Label Maker Tape Thickness
0.004 in
Max. Wire Size
0.88 in
Height
7 in
Details
Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Material
Self-laminating Vinyl
Color
White, Clear
Includes
Roll of 500 Labels
Label Maker Tape Finish
Matte
Adhesive
Yes
Label Color
Clear/White
Labels per Roll
500
Label Material
Vinyl
Label Finish
Matte
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.