Shop BRADY
See all product information
Create Account
High Adhesion Self Lam Vinyl Wire and Cable Lbls 2.25in H x 1in W WT, CL 3000/RL ROW 1
- Mfr # THT-64-417-3
- Zoro # G115878003
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Label Color
Clear/White
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Label Media Format
Roll
Adhesive
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- THT-64-417-3
- Zoro #
- G115878003
- UPC #
- 754473615604
- Country of Origin
- United States
- Item
- Label
- Application
- Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
- Label Color
- Clear/White
- Printer Series Compatibility
- BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
- Label Media Format
- Roll
- Adhesive
- Yes
- Label Finish
- Matte
- Resistance Properties
- Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
- Adhesive Properties
- extra-strong adhesive
- Labels per Roll
- 3000
- Material
- Self-lamiting Vinyl
- Color
- Clear, White
Dimensions
- Width
- 1 in
- Roll Length
- Rectangle
Description
Keep your wire identification secure with this self-lamiting marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlamite to protect the print. A ribbon is required to print this material. Use Part Number IP-R4300 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R4300 for a different printer.
- The extra-strong adhesive makes these markers ideal for small-gauge wires
- Features a white printable area and a clear tail that wraps around the marker
- Tail serves as an overlamite to protect the print
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.