
High Adhesion Self Lam Vinyl Wire and Cable Lbls 2.25in H x 1in W WT, CL 3000/RL ROW2
Mfr # THT-75-417-3
Zoro # G315878018
product price:Â $439.99
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Color
Clear, White
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Roll Length
Rectangle
Material
Self-lamiting Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
THT-75-417-3
Zoro #
G315878018
UPC #
754473615529
Country of Origin
United States
Dimensions
Roll Length
Rectangle
Width
1 in
Details
Item
Label
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Color
Clear, White
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Material
Self-lamiting Vinyl
Adhesive Properties
extra-strong adhesive
Adhesive
Yes
Label Color
Clear/White
Label Finish
Matte
Labels per Roll
3000
Label Media Format
Roll
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Description
Keep your wire identification secure with this self-lamiting marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlamite to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
- The extra-strong adhesive makes these markers ideal for small-gauge wires
- Features a white printable area and a clear tail that wraps around the marker
- Tail serves as an overlamite to protect the print
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.