High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 1in W WT, CL 3000/RL ROW 1

  • Mfr # THT-65-417-3

  • Zoro # G515877996


product price:  $649.99
/ea
Free Shipping & Returns

Key Features

Roll Length
Rectangle
Color
Clear, White
Material
Self-lamiting Vinyl
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
THT-65-417-3
Zoro #
G515877996
UPC #
754473615611
Country of Origin
United States

Dimensions

Roll Length
Rectangle
Width
1 in

Details

Color
Clear, White
Item
Label
Material
Self-lamiting Vinyl
Printer Series Compatibility
BBP81, i5100, i7100, i7500, PR Plus, IP Series, THT 3" Core Printers
Application
Data and Telecommunications Labeling, Electrical Labeling, Wire and Cable Labeling
Adhesive
Yes
Label Color
Clear/White
Label Media Format
Roll
Adhesive Properties
Extra-strong adhesive
Label Finish
Matte
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Labels per Roll
3000

Description

Keep your wire identification secure with this self-lamiting marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlamite to protect the print. A ribbon is required to print this material. Use Part Number IP-R4307 for the Brady Printer i5100 or BRADY IP Series Label Printer; use R4307 for a different printer.


  • The extra-strong adhesive makes these markers ideal for small-gauge wires
  • Features a white printable area and a clear tail that wraps around the marker
  • Tail serves as an overlamite to protect the print

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.