
High Adhesion Self Lam Vinyl Wire and Cable Lbls 3.75in H x 2in W WT, CL 1000/RL
Mfr # THT-27-417-1
Zoro # G008582987
product price:Â $474.86
/ea
Free Shipping & Returns
Key Features
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Width
2 in
Includes
Roll of 1000 Labels
Max. Wire Size
400 MCM
Color
White, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
THT-27-417-1
Zoro #
G008582987
UPC #
754473615598
Country of Origin
United States
Dimensions
Width
2 in
Max. Wire Size
400 MCM
Min. Wire Size
1 AWG
Size
3.75 in H x 2 in W
Height
3.75 in
Label Maker Tape Thickness
0.004 in
Details
Item
Label
Application
Data and Telecommunications Labeling;Electrical Labeling;Laboratory Labeling;Wire and Cable Labeling
Includes
Roll of 1000 Labels
Color
White, Clear
Material
Self-laminating Vinyl
Label Maker Tape Finish
Matte
Label Color
Clear/White
Adhesive
Yes
Label Finish
Matte
Label Media Format
Roll
Labels per Roll
1000
Resistance Properties
Chemical-Resistant; Humidity-Resistant; Oil-Resistant; Water-Resisitant; Weather-Resistant
Description
Keep your wire identification secure with this self-laminating marker with extra-strong adhesive. The extra-strong adhesive makes these markers ideal for small-gauge wires. Features a white printable area and a clear tail that wraps around the marker. Tail serves as an overlaminate to protect the print. A ribbon is required to print this material. Use Part Number IP-R4302 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4302 for a different printer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.