High Temp Double Sided PermaSleeve PVDF Wire Marking Sleeves, 0.094 in. x 1 in. W, Black, Roll of 1000

  • Mfr # 3HT-094-2-BK-S-2

  • Zoro # G115722757


product price:  $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3HT-094-2-BK-S-2
Zoro #
G115722757
UPC #
662820575085
Country of Origin
United States

Description

PermaSleeve Heat-Shrink Polyvinylidene Fluoride B-345 wire marker sleeves are specifically designed for high temperature and low vacuum outgassing applications. 2:1 heat shrinkable sleeves are fade-resistant and flame-retardant, and meet the requirements of NASA Vacuum Outgassing specification SP-R-0022A. Sleeves can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents. Meets SAE-AMS-DTL-23053/18 Class 2, SAE-AS-81531, MIL-STD-202, Tested per ASTM E 162, ASTM E 662;RoHS Compliant;and UL Recognized. Operating temperature range of -67 to 437° F -55 to 225° C. A ribbon is required to print this material. Use Part Number IP-R4400-WT for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R4400-WT for a different printer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.