High Temp Double Sided PVDF Wire Marking Sleeves, 0.094 in.x 1 in. W, Yellow, Roll of 1000

  • Mfr # 3HT-094-2-YL-S-2

  • Zoro # G915722698


product price:  $829.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HT-094-2-YL-S-2
Zoro #
G915722698
UPC #
662820575122
Country of Origin
United States

Description

PermaSleeve Heat-Shrink Polyvinylidene Fluoride B-345 wire marker sleeves are specifically designed for high temperature and low vacuum outgassing applications. 2:1 heat shrinkable sleeves are fade-resistant and flame-retardant, and meet the requirements of NASA Vacuum Outgassing specification SP-R-0022A. Sleeves can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants and high power cleaning solvents. Meets SAE-AMS-DTL-23053/18 Class 2, SAE-AS-81531, MIL-STD-202, Tested per ASTM E 162, ASTM E 662;RoHS Compliant;and UL Recognized. Operating temperature range of -67 to 437° F -55 to 225° C. A ribbon is required to print this material. Use Part Number IP-R6000 for the BradyPrinter i5100 or BRADY IP Series Label Printer; use R6000 for a different printer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.