
High Traffic Universal Absorbent Roll, Medium Weight, 30x 300', Absorbency Capacity 65 gal
Mfr # HT303X
Zoro # G916109214
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Width
30 in
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Length
300 ft
Material
Polypropylene
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HT303X
Zoro #
G916109214
UPC #
662706893548
Country of Origin
United States
Dimensions
Width
30 in
Length
300 ft
Details
Item
Absorbent Roll
Standards
EPA 40 CFR 112.7(c)(1)(vii);OSHA 29 CFR 1910.120(j)(1)(vii);OSHA 29 CFR 1910.22(a)(2)
Material
Polypropylene
Color
Gray
Spill Capacity
65 gal
Description
High Traffic Series absorbents are multi-use, built for durability and provide maximum absorbency in high traffic and busy problem areas. Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids. Medium weight - optimal for most general maintenance needs. 2-ply construction combines tough, spunbond coverstock with meltblown polypropylene - great for placement in aisles and around work stations. Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.