HMIG Contents Sign, 15 in Height, 12 in Width, Rectangle
Mfr # 30675
Zoro # G4907411
product price: $29.55
/eaKey Features
Header
Contents
Legend
H F R Pe Chemical: Quantity:
Width
12 in
Height
15 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30675
Zoro #
G4907411
UPC #
754473306755
Country of Origin
United States
Dimensions
Width
12 in
Height
15 in
Thickness
0.025 in
Details
Item
HMIG Contents Sign
Header
Contents
Legend
H F R Pe Chemical: Quantity:
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Hazard Communication Standard
HMIG
Operating Temp. Range
0 Degrees to 158 Degrees F
Legend Style
Symbol and Text
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
OSHA Compliant
Yes
Material
Magnetic
Mounting Style
Magnetic
Language
English
Write on Surface
Yes
Legend/Background Color
Black, Red, Blue, Yellow/White
Description
Sign, H F R Pe Chemical: Quantity:, Vinyl, Height 15 in, Width 12 in, Header Contents, Legend Style Symbol and Text, Language English, Mounting Style Magnetic, Thickness 0.025 in, Sign Shape Rectangle, Operating Temp. Range 0 Degrees to 158 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.