Label, Protective Equipment Guide, Polyester, 3 1/2 in W, 2 in H

  • Mfr # 60332

  • Zoro # G4919984


product price:  $41.65
/pk 25, $1.67/ea

Key Features

Height
2 in
Width
3 1/2 in
Material
Polyester
Shape
Rectangle
Legend
Protective Equipment Guide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
60332
Zoro #
G4919984
UPC #
754473603328
Country of Origin
Mexico

Dimensions

Height
2 in
Width
3 1/2 in

Details

Item
Label
Material
Polyester
Shape
Rectangle
Legend
Protective Equipment Guide
Legend/Background Color
Black, Red, Blue, Yellow/White
Language
English
Standards
UNSPC 55121606
Laminated
Yes
Hazard Communication Standard
HMIG
No. of Labels
25
Metal Detectable
No
Write on Surface
Yes
Background Color
White
Product Type
HMIG Label
Color
Black, Red, Blue, Yellow on White
Lamination Type
Laminated
Adhesive Material
Acrylic
Maximum Service Temperature
230 Degrees F
Package Type
Pack
Minimum Service Temperature
-40 Degrees F
Preprinted Text
Health Flammability Reactivity Protective Equipment
Indoor/Outdoor Usage
Indoor/Outdoor
Adhesive
Adhesive
Adhesive Properties
Permanent Adhesive
Number of Labels
25

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 2 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyester, Material Properties Not Applicable, Maximum Service Temperature 230 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Pack, Preprinted Text Health Flammability Reactivity Protective Equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.