Zoro Homepage

HMIG Rating Sign, 15 in Height, 12 in Width, Rectangle

  • Mfr # 99189

  • Zoro # G4201757


product price: $27.95
/ea

Key Features

Header
Contents
Legend
Chemical Quantity
Sign Shape
Rectangle
Height
15 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99189
Zoro #
G4201757
UPC #
754473991890
Country of Origin
United States

Dimensions

Height
15 in
Width
12 in

Details

Header
Contents
Item
HMIG Rating Sign
Legend
Chemical Quantity
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
OSHA Compliant
Yes
Mounting Style
Magnetic
Standards
Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Material
Magnetic
Legend Style
Text
Write on Surface
Yes
Hazard Communication Standard
HMIG
Language
English

Description

Sign, Chemical Quantity, Vinyl, Height 15 in, Width 12 in, Header Contents, Legend Style Text, Language English, Mounting Style Magnetic, Thickness 0.025 in, Sign Shape Rectangle, Retroreflective Grade Not Retroreflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.