Zoro Homepage

HMIGLabel, 1-1/2inH, 3-3/8inW, PK1000

  • Mfr # 99186

  • Zoro # G1980325


product price: $80.15
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Header
No Header
Material
Polystyrene
Width
3 3/8 in
Height
1 1/2 in
Standards
Compliant with Directive 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99186
Zoro #
G1980325
UPC #
754473991869
Country of Origin
Mexico

Dimensions

Width
3 3/8 in
Height
1 1/2 in

Details

Header
No Header
Material
Polystyrene
Standards
Compliant with Directive 2011/65/EU and 2015/863
Language
English
Shape
Rectangle
Color
Black, White, Blue
Mounting Style
Self-adhesive
Legend
No Legend
Background Color
White
Legend/Background Color
Black/Blue, Red, Yellow, White
Write on Surface
Yes
Laminated
No
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Hazard Communication Standard
HMIG
No. of Labels
1,000
Item
Label
Metal Detectable
No
Product Type
HMIG Label
Package Type
Roll
Adhesive
Adhesive
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Adhesive Properties
Permanent Adhesive
Maximum Service Temperature
149 Degrees F
Lamination Type
Not Laminated
Number of Labels
1,000
Preprinted Text
Hazardous Materials Classification/Clasificacion De Materiales Peligrosos

Description

HMIG Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard HMIG, Height 1 1/2 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language English, Material Polystyrene, Material Properties Not Applicable, Maximum Service Temperature 149 Degrees F, Minimum Service Temperature -40 Degrees F, Mounting Type Adhesive, Package Type Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.