This item is Discontinued.

Brady Handicap Parking Sign, 12" W, 18" H, English, Polyester, White 127466

Handicap Parking Sign, 12" W, 18" H, English, Polyester, White (Discontinued)

  • Mfr # 127466
  • Zoro # G9452265
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
127466
Zoro #
G9452265
UPC #
754473758011
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.010 in

Details

Item
Handicap Parking Sign
Header
No Header
Legend
Reserved Parking Placard Required
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Legend Style
Text and Symbol
Symbol
Handicap
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color
White
Subject Matter
Parking
Legend Color
Blue, Green, White
OSHA Compliant
Yes
Language
English
Legend/Background Color
Green and Blue/White
Material
POLYESTER
Double-Sided
No
Sign Legend Color
Green
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Text Color
Green

Description

Handicap Parking Sign, Height 18 in, Width 12 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.