Zoro Homepage

Hole Punch

  • Mfr # 20591

  • Zoro # G4897977


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Size
5/8 in
Material
Plastic
Printer Series Compatibility
BBP31, BBP33, BBP85, GlobalMark 2, PowerMark
For Use With
Mfr. No. 76798, 76800
Standards
RoHS 2011/65/EU and 2015/863
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20591
Zoro #
G4897977
UPC #
754473205911
Country of Origin
United States

Dimensions

Size
5/8 in

Details

Item
Hole Punch
Material
Plastic
Printer Series Compatibility
BBP31, BBP33, BBP85, GlobalMark 2, PowerMark
For Use With
Mfr. No. 76798, 76800
Standards
RoHS 2011/65/EU and 2015/863
Compatible Mfr Part Number
149552, BBP85, S3100-W
Product Type
Hole Punch

Description

Hole Punch, Compatible Grainger Part Number 21U483, 23MG27, 6XGX4, Compatible Mfr Part Number 149552, BBP85, S3100-W, Printer Series Compatibility BBP31, BBP33, BBP85, GlobalMark 2, PowerMark, Compatible Core Size Not Applicable, Material Plastic, Product Type Hole Punch, Standards RoHS 2011/65/EU and 2015/863

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.