
Brady M410 Utility Hook
Mfr # M410-HOOK
Zoro # G316094875
product price: $42.99
/eaKey Features
Mount Type
Hook
Material
Metal
Product Type
Printer Utility Hook
Compatible Mfr Part Number
BMP41, M410
Standards
RoHS Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M410-HOOK
Zoro #
G316094875
UPC #
888434628348
Country of Origin
Malaysia
Details
Mount Type
Hook
Material
Metal
Product Type
Printer Utility Hook
Compatible Mfr Part Number
BMP41, M410
Item
Hook
Standards
RoHS Compliant
Includes
(1) Utility Hook Accessory, (3) Attachment Screws
Printer Series Compatibility
M410
Description
Take your printer wherever you work. Hang it easily on a cart, tool belt, rack or bucket organizer with this durable Utility Hook. Save space and print right where the work happens. Secures printer for hands-free operation. Made from heavy-duty steel for added durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.