HORIZONTAL 4 X 3IN BADGE HOLDER W/ 2-HOL
Mfr # 1815-1405
Zoro # G113340007
product price: $0.32
/eaSold in multiples of 100 for $32.00
Key Features
Material
Vinyl
Width
4.2 in
Height
3.9 in
Includes
Horizontal Top-Load Badge Holder, 2-Hole Clip
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1815-1405
Zoro #
G113340007
UPC #
-
Country of Origin
United States
Dimensions
Width
4.2 in
Height
3.9 in
Details
Item
Badge Holder
Material
Vinyl
Includes
Horizontal Top-Load Badge Holder, 2-Hole Clip
Color
Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.