This item is Discontinued.
This item is Discontinued.
Hospital Sign, 10"X7", Polyester, Printed Language: English, 142541 (Discontinued)
Mfr #
142541
Zoro #
G7381978
UPC # 754473202132
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
142541
Zoro #
G7381978
UPC #
754473202132
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.010"
Details
Item
Hospital Sign
Legend
Billing Department
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Background Color
Black, White
Printed Language
English
Sign Legend Color
Black
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Description
Hospital Sign, Sign Subject Matter Facility, Height 10 In., Width 7 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Billing Department, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.