This item is Discontinued.

Brady Hospital Sign, 10"X7", Aluminum, Legend: Ultrasound, 142443 142443

Hospital Sign, 10"X7", Aluminum, Legend: Ultrasound, 142443 (Discontinued)

  • Mfr # 142443
  • Zoro # G8462400
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142443
Zoro #
G8462400
UPC #
754473201159
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.035"

Details

Item
Hospital Sign
Legend
Ultrasound
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Color
Black
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
ANSI Compliant
Yes
Header
No Header
Sign Background Color
Black, White
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Ultrasound, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.