Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142618
Zoro #
G7374348
UPC #
754473206123
Country of Origin
United States
Dimensions
Height
4"
Width
4"
Thickness
0.010"
Details
Item
Hospital Sign
Legend
No legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
White
Printed Language
No Text
Header
No Header
Sign Background Color
Black
Sign Legend Text Color
White
Description
Hospital Sign, Sign Subject Matter Medical and Hospital, Height 4 In., Width 4 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.