This item is Discontinued.

Brady Hospital Sign, 8"X8", Polyester, Sign Background Color: Black, 142558 142558

This item is Discontinued.

Brady

Hospital Sign, 8"X8", Polyester, Sign Background Color: Black, 142558 (Discontinued)

Mfr # 142558
Zoro # G8627409
UPC # 754473202309
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
142558
Zoro #
G8627409
UPC #
754473202309
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Thickness
0.010"

Details

Item
Hospital Sign
Legend
No legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Symbol
Header
No Header
Printed Language
No Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Legend Color
White
ANSI Compliant
Yes
Sign Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Legend Text Color
White

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 8 In., Width 8 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.