This item is Discontinued.
This item is Discontinued.
Hospital Sign, 8"X8", Polyester, 142595 (Discontinued)
Mfr #
142595
Zoro #
G7414911
UPC # 754473202675
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
142595
Zoro #
G7414911
UPC #
754473202675
Country of Origin
United States
Dimensions
Height
8"
Width
8"
Thickness
0.010"
Details
Item
Hospital Sign
Legend
No legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Background Color
Black
Sign Legend Color
White
Legend Style
Symbol
Header
No Header
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
No Text
Sign Legend Text Color
White
Description
Hospital Sign, Sign Subject Matter Medical and Hospital, Height 8 In., Width 8 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.