Hospital Sign, Family Practice Clinic, 7" W x 10" H, Rectangle, Plastic, 142456

  • Mfr # 142456

  • Zoro # G8409313


product price:  $9.79
/ea

Key Features

Legend
Family Practice Clinic
Sign Material
Plastic
Height
10"
Width
7"
Thickness
0.059"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142456
Zoro #
G8409313
UPC #
754473201289
Country of Origin
United States

Dimensions

Height
10"
Width
7"
Thickness
0.059"

Details

Item
Hospital Sign
Legend
Family Practice Clinic
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
Black, White
Legend Color
Black
Sign Legend Text Color
Black

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 10 In., Width 7 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Family Practice Clinic, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.