Zoro Homepage

Hospital Sign, Laboratory, 8" W x 8" H, Square, Polyester, 142568

  • Mfr # 142568

  • Zoro # G8614118


product price: $8.65
/ea

Key Features

Legend
No legend
Sign Material
Polyester
Height
8"
Size
8 in H x 8 in W x 0.006 in D
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142568
Zoro #
G8614118
UPC #
754473202408
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Size
8 in H x 8 in W x 0.006 in D
Thickness
0.010"

Details

Item
Hospital Sign
Legend
No legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Header
No Header
OSHA Compliant
Yes
Legend Style
Symbol
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
Black
Printed Language
No Text
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Sign Legend Text Color
White

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 8 In., Width 8 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.