Zoro Homepage

Hospital Sign, Waiting Area, 4" W x 4" H, Square, Polyester, 142646

  • Mfr # 142646

  • Zoro # G8445880


product price: $7.85
/ea
Sold in multiples of 2 for $15.70

Key Features

Legend
No Legend
Sign Material
Polyester
Height
4"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142646
Zoro #
G8445880
UPC #
754473206406
Country of Origin
United States

Dimensions

Height
4"
Width
4"
Thickness
0.010"

Details

Item
Hospital Sign
Legend
No Legend
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Square
Glow-in-the-Dark
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol
Sign Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Header
No Header
Printed Language
No Text
Legend Color
White
Sign Legend Text Color
White

Description

Hospital Sign, Sign Subject Matter Medical and Hospital, Height 4 In., Width 4 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Legend, Printed Language No Text, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.