Zoro Homepage

Hot Temperature Indicating Label, 1.46in Dia, Black/Red, 10PK

  • Mfr # TIL-12-50C-DIA

  • Zoro # G508583026


product price: $27.39
/pk 10, $2.74/ea

Key Features

Material
Sub-surface printed Polyester
Color
Black, Red
Legend
HOT
Finish
Gloss
Thickness
0.0087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TIL-12-50C-DIA
Zoro #
G508583026
UPC #
754473581428
Country of Origin
United Kingdom

Dimensions

Thickness
0.0087 in
Size
1.46 in Dia

Details

Material
Sub-surface printed Polyester
Color
Black, Red
Legend
HOT
Finish
Gloss
Adhesive
Permanent Acrylic
Item
Label
Features
Temperature Indicating
Application
Cold temperature Labeling;Component and Equipment Labeling;Facility Identification;Food and Beverage Process Labeling;General Identification;Laboratory Labeling;Lean and 5S Labeling;Temperature Indicating Labeling
Includes
10 Labels

Description

Reversible Temperature Indicating Labels are part of the VisAlert Series from Brady, which is designed to provide immediate visual indication of water or heat exposure. Cost-effective solution for temperature checks during maintenance or for trouble spotting during research and development. Extremely low profile is ideal for components, industrial and household applications in areas where measuring temperature is difficult or impractical. Large temperature range for applications requiring temperature monitoring between 0 and 100 deg C. Strong adhesive for any surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.