Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HOT WATER RETURN Pipe Marker Style 3C Arrows Polyester BK on YL 3 per Card, 5 PK

  • Mfr # 105778-PK

  • Zoro # G908581622


product price: $29.55
/pk 5, $5.91/ea

Key Features

Thickness
0.0051 in
Height
2.25 in
Legend
HOT WATER RETURN
Material
Polyester with Polyester Overlaminate
Includes
5 Cards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105778-PK
Zoro #
G908581622
UPC #
888434580677
Country of Origin
United States

Dimensions

Width
2.75 in
Thickness
0.0051 in
Height
2.25 in
Size
2.25 in H x 2.75 in W

Details

Item
Pipe Marker
Legend
HOT WATER RETURN
Material
Polyester with Polyester Overlaminate
Includes
5 Cards
Application
Pipe and Valve Marking
Adhesive
Permanent Acrylic
Color
Black on Yellow

Description

Laminated B-681 polyester seals in and protects graphics. Industrial grade self-adhesive protects against bacteria or moisture trapping behind the pipe marker. Style 3C pipe markers measure 2-1/4 in. x 2-3/4 in., come with three markers per card and fits 3/4 in. or smaller pipe diameter. All stock markers meet ASME ANSI when used with arrow tape. For clean room applications, the material liner should be removed prior to entering the clean room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.