Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Help Keep This Place Clean/Ayude A Mantener Limpo Este Lugar, 14 in x 10 in, Polyester, 90791

  • Mfr # 90791

  • Zoro # G8605377


product price: $13.59
/ea

Key Features

Legend
Help Keep This Place Clean/Ayude A Mantener Limpo Este Lugar
Sign Material
Polyester
Height
14"
Width
10"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90791
Zoro #
G8605377
UPC #
754473907914
Country of Origin
United States

Dimensions

Height
14"
Width
10"
Thickness
0.010"

Details

Item
Housekeeping Sign
Legend
Help Keep This Place Clean/Ayude A Mantener Limpo Este Lugar
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-40 Degrees to 230 Degrees F
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Printed Language
English, Spanish
OSHA Compliant
Yes
Header
No Header
Legend Style
Text
Legend Color
White
Sign Legend Text Color
White

Description

Housekeeping Sign, Sign Subject Matter Cleaning and Maintenance, Height 14 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Help Keep This Place Clean/Ayude A Mantener Limpo Este Lugar, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.