Zoro Homepage

How to Lift Correctly Sign, 10" W x 7" H, Rectangle, Polyester, 85370

  • Mfr # 85370

  • Zoro # G8468037


product price: $9.19
/ea

Key Features

Legend
How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners
Sign Material
Polyester
Height
7"
Thickness
0.010"
Sign Mounting Style
Adhesive Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85370
Zoro #
G8468037
UPC #
754473853709
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.010"

Details

Item
Safety Reminder Sign
Legend
How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Printed Language
English
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Legend Color
Green
Sign Legend Text Color
Green

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend How To Lift Correctly The Wrong Way To Lift - Legs Straight, Back Bent - This Puts All The Strain On The Muscles Of The Back And Abdomen. The Right Way To Lift Legs Bent, Back Kept As Straight As Possible, Load Close To Body Gripped At Opposite Corners, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.